Screw rivet tapers downwards, closed
SCRRIV-NYL-BLCK-D11,2MM
Art.-no. 0500300136
EAN 4099618451171
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.30-6.40 mm |
Min./max. attachment thickness | 2.00-5.00 mm |
Head diameter (A) | 9.9 mm |
Head height (B) | 1.50 mm |
Length below head (C) | 7.0 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Tesla |
Corresponds to original spare part number | 1046705-00-C |
Installation location | Universal |
