Screw-on magnet snap catch With moveable counterplate
Screw-on magnet closer plastic
CLSR-MAGN-PLA-SCREWON-6KG-WHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Material | Plastic |
Colour | White |
Length | 45 mm |
Width | 15 mm |
Height | 13.5 mm |
Hole distance | 38 mm |
Holding capacity | 6 kg |
Baseplate thickness | 4.5 mm |
Magnet overhang | 1.3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!