Screw-mounted shield clamp
Shield clamp with mounting foot
SHLDCLMP-F.SCRMNT-W.MNTFT-(10-19MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for cables from 1.5 to 20 mm in diameter
- Optimal cable shield contact
- Easy to install without additional tools
- Constant pressure is applied to the cable shield, eliminating the need for time-consuming tests and checks
- Insensitive to vibrations and maintenance-free
- The optimised shape and dimensions make it easy to handle a large number of cables
- Cable strain relief is carried out by securing the cable with two cable ties in accordance with EN 62444
- Shield clamps can be secured using an M4 screw
![]() | |
Min./max. grip range | 10-19 mm |
Largeur | 10 mm |
Hauteur | 33.5 mm |
Longueur | 48.5 mm |
Diameter of hole | 4.2 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt