Screw-in template For ASSY® ISOTOP chipboard screw
Builder's square
BUILDSQUARE-RED-285X145X245
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min. angle indication | 30 Degree |
Long-limb dimension x short-limb dimension | 245 x 145 mm |
Thickness | 2 mm |
Material | Steel |
Surface | Lacquered |
Product weight (per item) | 205 g |