Screw-in sleeve for furniture connectors
Sleeve, furniture construction, series S
SLEV-(F.CON-SERIE-S)-ZN-M6
Art.-no. 0683242703
EAN 4056807591919
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for SM 10, SE 15 and SL 15 bolt furniture connectors
- Self-tapping male thread
- Steel/steel connection can be loosened as many times as necessary
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Drill hole diameter | 10 mm |
Thread type | Metric thread |
Thread dimension (G1) | M6 |
Length (L1) | 12 mm |
Nominal diameter (G2) | 12 mm |
Head diameter (G3) | 12 mm |
