Screw-in nut, brass with o-ring
Threaded plus, metric, BRS with o-ring
PLG-SEAL-BRS-(W.O-RG)-M25X1,5
Art.-no. 0967871304
EAN 4038898022169
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Connection thread | M25 x 1.5 |
Head diameter | 28 mm |
Thread length (metric thread) | 7 mm |
Min./max. temperature conditions | -40 to 100 °C |
Material | Brass |
Surface | Nickel plated |
IP protection class | IP 68 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 100 °C |