Screw-in nut, brass with o-ring
Threaded plus, metric, BRS with o-ring
PLG-SCR-BRS-(VN)-(W.O-RG)-M16X1,5
Art.-no. 0967871302
EAN 4064154934990
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Connection thread | M16 x 1.5 |
Head diameter | 20 mm |
Thread length (metric thread) | 6 mm |
Min./max. temperature conditions | -40 to 100 °C |
Material | Brass |
Surface | Nickel plated |
IP protection class | IP 68 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 100 °C |