Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screw-in angle 45/60 degrees

Screw-in aid for ASSY wood screw
SCRINAID-SCR-ASSY-(60-45°)-200X120X30

Art.-no. 016530020

EAN 4062856272365

-,--
price per selected packing unit
| Individual prices for customers after login
Screw-in angle 45/60 degrees

Art.-no. 016530020

-,--
price per selected packing unit
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy-to-install screw-in angle for quick and precise angled fitting of long ASSY timber screws at an angle of 45 or 60 degrees
  • Both sides of this variably adjustable parallel stop can be used for the central positioning of the screws on the beam

  • Screw run-off during screw insertion is minimised by the use of a stainless steel stop, both ends of which can be inserted

  • Convenient and easy working is ensured by the permanent magnet for overhead work, integrated bit holder and the possibility of one-hand mounting

  • Setpoints are easier to mark off thanks to the integrated detachment line

  • Guaranteed long service life due to wear-resistant plastic
Notice

Load bearing deviations, which can occur due to incorrect screw mounting or screw damage caused by intersecting screws at the crossing points, are avoided.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Exact screw mounting on main and secondary beams, recess reinforcements, edge beam fastening, notch reinforcements with ASSYplus VG 4, roof panel fastening with Isotop screws, timber fastening in the roof with ASSY 4 CSMP or ASSY 4 WH II

Length

200 mm

Width

30 mm

Height

120 mm

Material

Plastic / metal

Surface

Plastic

Weight

196 g

Number of pieces

4 PCS

Suitable for screw

ASSY 4 diameter 6 mm, ASSY 4 diameter 8 mm, ASSY 4 diameter 10 mm, ASSYplus VG countersunk head diameter 6 mm, ASSYplus VG countersunk head diameter 8 mm, ASSYplus VG countersunk head diameter 10 mm, ASSYplus VG cylinder head diameter 6 mm, ASSYplus VG cylinder head diameter 8 mm, ASSYplus VG cylinder head diameter 10 mm

Area of application

Timber construction

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY®plus VG 4 CSMP construction screw Steel zinc plated full thread countersunk milling pocket head

SCR-CSMP-WO-VG-RW40-(A3K)-8X340/315

Special full-thread screw with countersunk head with milling pockets for universal use for high-load-bearing wood-wood, wood-metal connections or reinforcements in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas
x 50 pcs
ASSY®plus VG 4 CS construction screw Steel zinc plated full thread countersunk head

SCR-CS-WO-VG-RW50-(A3K)-10X360/332

Special full-thread screw with countersunk head for universal use for high-load-bearing wood-wood, wood-metal connections or reinforcements in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas
x 50 pcs
ASSY® 4 WH washer head screw Steel zinc plated partial thread washer head

SCR-SK-WO-RW50-(A3K)-12X400/145

Partial-thread screw with large washer head washer head for wood-wood fastening in a structural wood construction which must be pulled together in indoor dry or sheltered areas
x 25 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X300/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information