Screw holder for VG Fix setting template
Screw holder for VG Fix setting template
SCRHOLD-F.SCR-VG-FIX-D6MM
Art.-no. 01653002
EAN 4049557280318
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Available in 6/8/10 mm diameters
- Suitable for ASSY plus VG cylinder head screws
Datasheets(X)
Formation of main/secondary beam connections with ASSY plus VG full-thread screws.
Material | Steel / plastic |
Surface | Zinc plated |
Weight | 316 g |
Number of pieces | 1 PCS |
Suitable for screw | ASSYplus VG cylinder head diameter 6 mm |