Screw for wood
Steel zinc plated hexagon head with washer
SCR-WOOD-HEX-FLG-(A2K)-6X30
Art.-no. 019200630
EAN 4049557451657
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Hex head with flange
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 30 mm |
Head height (k) | 4 mm |
External drive | WS10 |
Material | Steel |
Surface | Zinc plated |
