Screw for ISO S clamping system
Screw for ISO S clamping system
AY-SCREW-ISO-S-CLMPSYS-FTKA02206
Art.-no. 5445093303
EAN 4065746402392
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter | M2.2 |
Pitch | 0.45 mm |
Length | 5.5 mm |
Head diameter | 3.0 mm |
Internal drive | TX6 |
Drive type | Internal TX |
Countersink angle | 60 Degree |
Nominal diameter | 2.2 mm |