Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screw, flattened half round head, with hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-1

ISO 7380-1 steel 010.9 zinc plated 1000 pcs. Sysko
SCR-SYSKO-ISO7380/1-010.9-(A2K)-1000PCS
SYSTEMKOFFER

Art.-no. 5964006000
EAN 4056807717111
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
Zinc-plated steel, blue passivated (A2K)

Screws with flattened half round head with hexagon socket


  • M4 x 8-20 mm

  • M5 x 10-25 mm

  • M6 x 10-25 mm

  • M8 x 16-30 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 7380-1

Material

Steel

Property class

010.9

Surface

Zinc plated

Head type

Half round head

RoHS-compliant

Yes

Number of pieces in assortment/set

1000 PCS

Product weight (per item)

4700 g

Screw, flattened half round head, with hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-1 including:
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS2,5-(A2K)-M4X10

Description:
M4x10 mm
Quantity: 100 x
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS2,5-(A2K)-M4X16

Description:
M4x16 mm
Quantity: 100 x
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS2,5-(A2K)-M4X20

Description:
M5x25 mm
Quantity: 100 x
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS2,5-(A2K)-M4X8

Description:
M4x8 mm
Quantity: 100 x
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS3-(A2K)-M5X10

Description:
M5x10 mm
Quantity: 100 x
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS3-(A2K)-M5X16

Description:
M5x16 mm
Quantity: 100 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS3-(A2K)-M5X20

Description:
M5x20 mm
Quantity: 50 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS3-(A2K)-M5X25

Description:
M5x25 mm
Quantity: 50 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS4-(A2K)-M6X10

Description:
M6x10 mm
Quantity: 50 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS4-(A2K)-M6X16

Description:
M6x16 mm
Quantity: 50 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS4-(A2K)-M6X20

Description:
M6x20 mm
Quantity: 50 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS4-(A2K)-M6X25

Description:
M6x25 mm
Quantity: 50 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
25 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS5-(A2K)-M8X16

Description:
M8x16 mm
Quantity: 25 x
25 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS5-(A2K)-M8X20

Description:
M8x20 mm
Quantity: 25 x
25 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS5-(A2K)-M8X25

Description:
M8x25 mm
Quantity: 25 x
25 x
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

SCR-ISO7380/1-010.9-HS5-(A2K)-M8X30

Description:
M8x30 mm
Quantity: 25 x
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
Hexagon socket bit

BIT-HEXSKT-WS2,5-1/4IN-L25MM

C 6.3 (1/4") POWERDRIV
x 5 pcs
Hexagon socket bit

BIT-HEXSKT-WS3-1/4IN-L25MM

C 6.3 (1/4") POWERDRIV
x 5 pcs
Hexagon socket bit

BIT-HEXSKT-WS4-1/4IN-L25MM

C 6.3 (1/4") POWERDRIV
x 5 pcs
Hexagon socket bit

BIT-HEXSKT-WS5-1/4IN-L25MM

C 6.3 (1/4") POWERDRIV
x 5 pcs