Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screw, flattened half round head, with hexagon socket assortment 1,000 pieces

ISO 7380-1 sst A2 plain 1000 pieces Sysko
SCR-SYSKO-BUT-ISO7380/1-A2-1000PCS
SYSTEMKOFFER

Art.-no. 5964009800
EAN 4056807231860
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
ISO 7380-1, A2 stainless steel, plain in system case 4.4.1

Screws with flattened half round head and M4, M5, M6 and M8 hexagon socket

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 7380-1

Material

Stainless steel A2

Property class

070

Surface

Plain

Head type

Half round head

Thread type

Metric thread

RoHS-compliant

Yes

Number of pieces in assortment/set

1000 PCS

Product weight (per item)

4800 g

Screw, flattened half round head, with hexagon socket assortment 1,000 pieces including:
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS2,5-M4X10

Description:
M4 x 10 mm
Quantity: 100 x
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS2,5-M4X16

Description:
M4 x 16 mm
Quantity: 100 x
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS2,5-M4X20

Description:
M4 x 20 mm
Quantity: 100 x
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS2,5-M4X8

Description:
M4 x 8 mm
Quantity: 100 x
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS3-M5X10

Description:
M5 x 10 mm
Quantity: 100 x
100 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS3-M5X16

Description:
M5 x 16 mm
Quantity: 100 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS3-M5X20

Description:
M5 x 20 mm
Quantity: 50 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS3-M5X25

Description:
M5 x 25 mm
Quantity: 50 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS4-M6X10

Description:
M6 x 10 mm
Quantity: 50 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS4-M6X16

Description:
M6 x 16 mm
Quantity: 50 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS4-M6X20

Description:
M6 x 20 mm
Quantity: 50 x
50 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS4-M6X25

Description:
M6 x 25 mm
Quantity: 50 x
25 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS5-M8X16

Description:
M8 x 16 mm
Quantity: 25 x
25 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS5-M8X20

Description:
M8 x 20 mm
Quantity: 25 x
25 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS5-M8X25

Description:
M8 x 25 mm
Quantity: 25 x
25 x
Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

SCR-BUT-ISO7380/1-A2/070-HS5-M8X30

Description:
M8 x 30 mm
Quantity: 25 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x