Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screw extractor set, short 10 pieces

Screw extractor assortment, short, 10 pieces
SCREXTR-SORT-SHORT-10PCS

Art.-no. 0714131100

EAN 4052703272792

-,--
price per selected packing unit
| Individual prices for customers after login
Screw extractor set, short 10 pieces

Art.-no. 0714131100

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The problem solver for stripped or rusted hexagon socket and TX screws, Can often also be used for similar drives.

Features


  • Precision-manufactured conical spiral profile

  • 13 mm hexagon drive for sockets and socket wrenches

  • Spreading limited by collar

  • Supplied in metal box with high-quality foam insert with clamping effect


Ideal for use in hard-to-reach places


thanks to short design



Huge savings of time


as no drilling out or welding is necessary



Limited spreading


thanks to collar

Notice

Extractors are solutions for rusted, stripped or damaged nuts or screw heads. A general distinction is drawn between interior and exterior application. Internal application is ideal for handling hexagon socket screws or TX screws. External application is primarily suitable for hexagon head profiles.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Select a suitable extractor and drive it into the screw using a 13 mm socket and ratchet. The aggressive conical spiral of the extractor bites securely into the screw material and enables it to be safely extracted. Also suitable for extracting broken-off bolts and screws. Spot drill the broken-off bolt or screw. Enlarge the bore by half a millimetre up to Ø 6 mm. Enlarge the bore Ø 8–14 mm by one millimetre. Select a suitable extractor, screw it into the drilled hole and subsequently extract the screw or bolt.

Number of pieces in assortment/set

10 PCS

Screw extractor set, short 10 pieces including:
1 x
Internal extractor, hexagonal, short

EXTRIN-SHORT-HEX-WS13-L28-D3

Description:
3 mm
Quantity: 1 x
1 x
Internal extractor, hexagonal, short

EXTRIN-SHORT-HEX-WS13-L28-D4

Description:
4 mm
Quantity: 1 x
1 x
Internal extractor, hexagonal, short

EXTRIN-SHORT-HEX-WS13-L28-D5

Description:
5 mm
Quantity: 1 x
1 x
Internal extractor, hexagonal, short

EXTRIN-SHORT-HEX-WS13-L28-D6

Description:
6 mm
Quantity: 1 x
1 x
Internal extractor, hexagonal, short

EXTRIN-SHORT-HEX-WS13-L28-D8

Description:
8 mm
Quantity: 1 x
1 x
Internal extractor, hexagonal, short

EXTRIN-SHORT-HEX-WS13-L28-D10

Description:
10 mm
Quantity: 1 x
1 x
Internal extractor, hexagonal, short

EXTRIN-SHORT-HEX-WS13-L28-D11

Description:
11 mm
Quantity: 1 x
1 x
Internal extractor, hexagonal, short

EXTRIN-SHORT-HEX-WS13-L28-D12

Description:
12 mm
Quantity: 1 x
1 x
Internal extractor, hexagonal, short

EXTRIN-SHORT-HEX-WS13-L28-D14

Description:
14 mm
Quantity: 1 x
1 x
Internal extractor, hexagonal, short

EXTRIN-SHORT-HEX-WS13-L28-D5,5

Description:
5.5 mm
Quantity: 1 x
Foam insert for screw extractor set, short version, 10 el.
1 x
Foam insert for screw extractor set, short version, 10 el.

FMINRT-(0714131100)

Quantity: 1 x
1 x
Metal box, size 0 Empty

METBOX-130X80X32-SZ0

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information