Screw extractor
Screw extractor
EXTR-SCR-(M3-M6)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Drill a hole into the part being removed as shown in the table and screw in the extractor anti-clockwise. Further tightening unscrews the broken part without damaging the thread.
Suitable for screw | 1/8 inch - 1/4 inch, M3 - M6 |
Length | 50 mm |
Drill diameter | 1.8 mm |
Size | 1 |
Material | Chrome-vanadium steel |