Screw extractor
Screw extractor
EXTR-SCR-(M11-M14)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Drill a hole into the part being removed as shown in the table and screw in the extractor anti-clockwise. Further tightening unscrews the broken part without damaging the thread.
Suitable for screw | 7/16 inch - 9/16 inch, M11 - M14 |
Length | 71 mm |
Drill diameter | 6.5 mm |
Size | 4 |
Material | Chrome-vanadium steel |