Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screw connection seal

Screw connection seal
UN-RG-SEAL-3/4IN-27X38MM

Art.-no. 087601027
EAN 4011231802796
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
  • High pressure resistance

  • High thermal stability

  • DVGW-approved

  • KTW-approved
Notice

Since temperature and pressure are mutually dependent, simultaneous stressing of the seal with the maximum values is not possible. In addition, the specifications depend on the respective medium. This means that these details can serve only as a guideline, due to the wide variety of possible applications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For flat-sealing pipe screw connections used in:


  • Sanitation and heating systems (gas and water supply)

  • Pipeline construction

  • Systems engineering

  • Mechanical engineering

Material

Raw material combination consisting of high-quality aramide fibres, special filling materials and elastomers

Colour

Green

Internal diameter x external diameter x thickness (d1 x d2)

27 x 38 x 1.8 mm

Suitable for steel pipe (imperial)

3/4 inch

Max. operating pressure

100 bar

Max. temperature resistance

200 °C

Max. short-term temperature resistance

250 °C

Approval mark

DVGW
KTW recommendations

Asbestos-free

Yes

Resistance against

Water (good)
Gas (good)
Steam (good)
Oil (good)
Acid (good)
Lye (good)

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Heating seal assortment 242 pieces in system case 4.4.1

HEATSEAL-SYSKO-SCRCON-242PCS

SYSTEMKOFFER