Screw connection seal
Screw connection seal
UN-RG-SEAL-1IN-32X44MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High pressure resistance
- High thermal stability
- DVGW-approved
- KTW-approved
Since temperature and pressure are mutually dependent, simultaneous stressing of the seal with the maximum values is not possible. In addition, the specifications depend on the respective medium. This means that these details can serve only as a guideline, due to the wide variety of possible applications.
Datasheets(X)
For flat-sealing pipe screw connections used in:
- Sanitation and heating systems (gas and water supply)
- Pipeline construction
- Systems engineering
- Mechanical engineering
![]() | |
Material | Raw material combination consisting of high-quality aramide fibres, special filling materials and elastomers |
Colour | Green |
Internal diameter x external diameter x thickness (d1 x d2) | 32 x 44 x 1.8 mm |
Suitable for steel pipe (imperial) | 1 inch |
Max. operating pressure | 100 bar |
Max. temperature resistance | 200 °C |
Max. short-term temperature resistance | 250 °C |
Approval mark | DVGW |
Asbestos-free | Yes |
Resistance against | Water (good) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!