Screw base with detent for cable ties with tab
Screw mount clip
LASHING-MOUNTING-CLIP-BLK-M6
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Higher resistance to ultraviolet radiation – for indoor and outdoor applications
- Converts cable ties for lashing in grippers
- Snaps effortlessly into place and provides secure hold
- For use with cable ties for lashing
- UV-resistant and weather-resistant
Length x width | 35.1 x 17.0 mm |
Diameter of hole (c) | 6.6 mm |
Height (h) | 3.2 mm |
Material | PA 6.6 - Polyamide |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt