Screw and washer assembly, type 2 With metric thread
Steel zinc plated metric thread type 2 with washer
SCR-HEX-WSH-COMBI-WS10-(A2K)-M6X20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Joined with washer but freely turning
- Hardened steel, similar to DIN 6900 and DIN 6901
Datasheets(X)
![]() | |
Standards | DIN 933 |
Nominal diameter | 6 mm |
Length | 20 mm |
Washer diameter | 18 mm |
Head type | Hexagon head |
Washer thickness | 1.6 mm |
Width across flats | 10 mm |
Corresponds to original spare part number | N914007006014 |
Head height | 4 mm |
Drive type | Outer hexagon |
