Screw anchor W-SA, type P
Screw anchor W-SA, type P, pan head
ANC-(W-SA/P)-TX20-(A2K)-5X30
Art.-no. 0901150030
EAN 4024835841283
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for fastening electrical clamps due to their compact design
- Easy and fast to install due to the small drill hole diameter (4 mm)
- The small head diameter (7.9 mm) for discreet installation
- High stability and durability due to the use of high-quality steel
- Optimal installation even in tight spaces due to small spacing and edge distance
- Quick and easy installation and removal by screwing in or unscrewing the screw anchor
Datasheets(X)
Ideal for mounting small cable clamps or fasteners with a small through hole, for which no approval is required
Anchor diameter | 5 mm |
Anchor length (l) (l) | 30 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 4.0 mm |
Centre-to-centre distance in concrete (s) | 50 mm |
Edge clearance in concrete (c) | 50 mm |
Minimum component thickness (h min) | 90 mm |
Through-hole in the component to be connected (d f) | 5.5 mm |
Internal drive | TX20 |
Material | Steel |
Surface | Zinc plated |