Concrete screw anchor W-SA TC, Timber Connect
Screw anchor, W-SA TC Timber Connect
ANC-(W-SA TC)-T50-(DPS)-80/300-12X160
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High transferable tensile and shear loads
- Invisible sill fastening: The small screw head can be recessed in the wooden beam
- Several fixture thicknesses possible for each screw diameter (e.g. W-SA TC 12 x 160: tfix = 80 mm to 300 mm)
- Loads do not depend on attachment thickness
- Push-through installation
- Quick and easy assembly and removal - the sill anchor can be set with the tangential impact driver ESS ½ inch
- Immediate load-bearing capacity - no waiting
- Virtually no expansion effect, enabling minimal edge and axis distances to be maintained
- Anchorage via mechanical interlock
- The saw-tooth threads cut into the concrete when the sill anchor is screwed into the pre-drilled hole.
DIBt National technical approval Z-21.1-1917
Design
- Wood connections: Design in accordance with DIN 1052:2008-12
- Concrete connections: Design in accordance with ETAG 001, Annex C
Create the drill hole
Clean the drill hole
Adjust wood thickness [cm] on setting tool
Set screw anchor with tangential impact screwdriver
The screw anchor is correctly set when the marking [setting tool] is flush with the surface
DIBt National technical approval Z-21.1-1917
Design
- Wood connections: Design in accordance with DIN 1052:2008-12
- Concrete connections: Design in accordance with ETAG 001, Annex C
Datasheets(X)
Fastening wooden sills in cracked and non-cracked concrete
The sill anchor has general technical approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2001-07
Anchorage with general technical approval in cracked concrete (tension zone) and non-cracked concrete (compression zone)
The sill anchor may only be used for components in enclosed areas, e.g. homes, offices, schools, hospitals, retail outlets
The sill anchor can be used to connect the following types of wood:
- Solid wood made of coniferous wood assigned at least grade S10 in accordance with DIN 4074-1
- Laminated timber in accordance with DIN 1052
- Laminated beams assigned at least grade S10 in accordance with general technical approval
Anchor diameter | 12 mm |
Anchor length (l) | 160 mm |
Min./max. height of the fixture (t fix) | 80-300 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (h 1) | 85 mm |
Embedding depth (h nom) | 75 mm |
Internal drive | TX50 |
Performance data | |||||
Anchor diameter [mm] | 7,5 | 10 | 12 | ||
Boundary conditions in accordance with DIN 1052 | The following boundary conditions were taken into account for the determined load values: Type of wood and wood strength: Softwood C24 utilisation class 1 Load action: Continuous | ||||
Admissible centric tension load1) on an individual anchor without the influence of the edge distance | Nadm [kN] (cracked concrete C20/25, s ≥ 3 hef, c ≥ 1.5 hef) Base material: Concrete C20/25 Attachment: Softwood C24 | Nadm [kN] | 0.992) | 2.02) | 3.162) |
Admissible shear load1) on an individual anchor without the influence of the edge distance | Vadm [kN] (cracked concrete C20/25, c ≥ 10 hef) Base material: Concrete C20/25 Attachment: Softwood C24 | tfix [mm] = 40 | 0,35 | - | - |
tfix [mm] = 60 | 0,35 | 0,49 | - | ||
tfix [mm] = 80 | 0,35 | 0,49 | 0,71 | ||
tfix [mm] = 100 | 0,35 | 0,49 | 0,71 | ||
tfix [mm] = 150 | 0,35 | 0,49 | 0,71 | ||
tfix [mm] = 200 | - | 0,49 | 0,71 | ||
tfix [mm] = 250 | - | - | 0,71 | ||
tfix [mm] = 300 | - | - | 0,71 | ||
1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the actions of γF = 1.4 have been taken into account. For information on combining tensile and shear loads, on the influence of the edge distance, and on anchor groups, please refer to the European Technical Approval Guidelines (ETAG), Annex C. 2) The admissible value contains the failure type "head pull-through" by the wooden component "Softwood C24" according to DIN 1052:2008-12. |
Characteristic values | ||||
Minimum axis distance | smin [mm] | 40 | 50 | 60 |
Axis distance | scr,N [mm] | 120 | 142,5 | 163,5 |
Minimum edge distance | cmin [mm] | 40 | 50 | 60 |
Edge distance | ccr,N [mm] | 60 | 71,3 | 81,8 |
Minimum member thickness | hmin ≥ [mm] | 100 | 115 | 125 |
Effective anchorage depth | hef [mm] | 40 | 47,5 | 54,5 |
Nominal drill ∅ | d0 [mm] | 6,0 | 8,0 | 10,0 |
Drill cutting ∅ | dcut ≤ [mm] | 6,4 | 8,45 | 10,45 |
Drill hole depth | h1 ≥ [mm] | 65 | 75 | 85 |
Length of anchor in drill hole | hnom ≥ [mm] | 55 | 65 | 75 |
Through hole in wooden component being connected | d0,w = [mm] | 6,0 | 8,0 | 10,0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!