Screw
Screw
SCR-WASHER-HEX-ST4,8X19
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Head height (B) | 3.00 mm |
Length below head (C) | 17.50 mm |
External drive | WS8 |
Nominal diameter (D) | 4.80 mm |
Thread type | Self-tapping screw thread |
Surface | Zinc plated black |
Material | Steel 1018.0 |
Suitable for vehicle manufacturer | Mercedes-Benz |
Corresponds to original spare part number | N000000001454 |
Installation location | Universal |
Type of vehicle | Universal |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt