Screw
Screw
SCR-WASHER-HEX-5X17
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Head height (B) | 4.60 mm |
Length below head (C) | 15.40 mm |
External drive | WS8 |
Nominal diameter (D) | 5.18 mm |
Thread type | Self-tapping screw thread |
Surface | Flake zinc black |
Material | Steel tempered |
Suitable for vehicle manufacturer | BMW |
Corresponds to original spare part number | 7149126886 |
Installation location | Universal, Underbody |
Type of vehicle | Universal |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt