Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screw For AMO®-Therm Mini stand-off installation system

Screw AMO-Therm Mini
SCR-(AMOTHERM-MINI)-R30-(A2K)-11,5X252
AMO

Art.-no. 5913115252
EAN 4062856533619

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For anchor-less fastening of light to medium loads in insulated façades with thermal break. Anchoring through the insulation in masonry

The AMO®-Therm Mini spacer installation system consists of this screw and an adapter that is available separately



Numerous applications with just two system components


  • A single screw length for insulation thicknesses from 60 to 200 mm (simply adjust the length of thread engagement depending on the insulation thickness)

  • Adapter with moulded M8 and M10 female thread

  • The adapter consists of two half-shells, whereby both half-shells are clipped together centrally over the screw shaft using combination pliers. The adapter is additionally pressed together at the front and back with the combination pliers. The adapter does not sit tightly around the screw head, both elements can be rotated separately

  • Connection of M6 screw and ASSY®-D plug screw (∅ 3.5–5 mm) possible with adapter insert

  • Downpipe mounting with M10x45 mm threaded fitting in A2 stainless steel, collar, and sealing washer

  • Fastening in masonry without thermal bridges
Notice

This screw can only be used in conjunction with the adapter for the spacer installation system AMO®-Therm Mini. A special drill bit for concrete and another for masonry are included in the assortment. Please observe the recommendations under Accessories.

Application area

Spacer installation system AMO®-Therm Mini: Downpipe attachment in masonry

Spacer installation system AMO®-Therm Mini: Downpipe attachment in concrete

Mount the countersink on the drill bit

Observe the marking

Drilling core hole and countersink in one step. The generally required drilling depth of 288 mm is achieved when the end of the countersink is flush with the surface of the wall plaster

Remove drill cuttings from drill hole

The adapter offers an M8/M10 combination connection.


The two half-shells are clipped together centrally over the screw shaft using combination pliers. As a precaution, use the combination pliers to press the adapter together at the top and bottom. The adapter does not sit tightly around the screw head, both elements can be rotated separately

The drive is reached with a 70-mm bit, the screw is screwed into the base material flush with the surface (plaster or insulation). The adapter is then adjusted with a 1-mm protrusion. As soon as the outer bars of the adapter are able to engage in the insulation, the adapter no longer turns with the rest of the unit

Fill the ring gap with window and façade sealant

Installation of downpipe clamp: Screw threaded rod M10 flush into the adapter

Remove the adhesive film from the sealing washer and push over the threaded rod flush to the surface with the adhesive coating facing up

Screw on the collar flush

Screw on the downpipe clamp

Installing M10/M8: The attachment is fastened with a suitable screw

Screw in screw until flush

The supplied insert is screwed into the M10 thread, thus creating a mounting option for an ASSY-D® screw ∅ 4-5

Screw in screw until flush

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting light to medium loads (letterboxes, lamps, surveillance cameras or guttering down pipes (multiple mounting) in insulated façades with or without plaster.

Instructions

Fill the ring gap between the insulation and the adapter with a suitable sealant. Window and façade sealant, art. no. 0892320010 is recommended.

Material

Steel

Nominal drill-bit diameter (d 0)

10 mm

Min. drill hole depth

288 mm

Nominal drill hole diameter

10 mm

Spot-facer diameter

16 mm

Screw diameter

11.5 mm

Screw length

252 mm

Max. insulation thickness

200 mm

Transverse tensile load in conjunction with M8 and M10 connection elements or with ASSY D 5 plug screw*
Lateral tensile capacity Vrec.
[kN]
All insulation thicknesses and surfaces 0,2
Assembly parameters of connection elements in the adapter
Type of connection element Max. tightening torque Mrec. [Nm] Length of thread engagement [mm]
M8 2,5 20-24
M10 3,5 8-12
ASSY-D 4* 0,7 18-24
ASSY-D 5* 1
* with insert in adapter
Legend of AMO-Therm Mini installation situation
hmin Minimum component thickness
dmw Bore diameter, masonry
db Bore diameter, concrete
dp Bore diameter, plaster
tD Min. bore depth (total)
hnom Embedment depth
e Thickness of non-load-bearing layer
(ttol + tinsulation + ü)
ü Overhang ≥ 1 mm
ttol Thickness of old plaster and/or adhesive
Recommended loads
Centric tensile load in conjunction with M8 and M10 fasteners in different surfaces Centric tensile load in conjunction with ASSY-D plug screw* 4 to 5 mm in all surfaces
Tensile capacity Nrec. Tensile capacity Nrec.
Surface [kN] [kN]
Concrete C20/25 0,8 All surfaces 0,25
Solid brick MZ 36 0,8
Solid sand-lime brick KSV 12 0,8
Vertically perforated brick HLZ 12 0,3
Hollow sand-lime brick KSL 12 0,8
Aerated concrete PB 4 0,6
Assembly parameters
Nominal bore diameter in masonry dmw 10 mm
Nominal bore diameter in concrete db 7/16 inch
Min. drill hole depth (surface + insulation + plaster) tD 288 mm
Insulation thickness (mm) Embedment depth in surface hnom (mm)
60 218
80 198
100 178
120 158
140 138
160 118
180 98
200 78
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter For AMO®-Therm Mini stand-off installation system

ADAPT-(AMOTHERM-MINI)-16X59-M8/M10+INRT

For anchor-less fastening of light to medium loads in insulated façades with thermal break. Anchoring through the insulation in masonry
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

ZEBRA
For gripping, holding and cutting hard and soft wires and cables
RW® bit

BIT-RW30-LUMINOUSYELLOW-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws
x 5 pcs
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-L-D7/16IN-L350-WL290MM

ZEBRA
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D10-L350-WL290MM

ZEBRA
Drills through virtually any material
x 1 pcs
Drill bit countersink for AMO®-Therm Mini stand-off installation system

PUSHONCNTSNK-AMOTHERM-MINI-DRLR-D10/16MM

ZEBRA
For creating drill holes in conjunction with the suitable drill bit for the respective base material.
x 1 pcs
AW® bit

BIT-AW30-LUMINOUSYELLOW-1/4IN-L70

E 6.3 (1/4")
x 5 pcs
Combination pliers DIN ISO 5746

COMBIPLRS-BLACK/RED-L160MM

For gripping, holding and cutting soft and hard wires and cables
Window and façade-tight

FCDESEAL-WNDW-WHITE-290ML

Sealing of connection and expansion joints indoors and outdoors
Collar For securing downpipes

COVROS-F.RNWTRPIPMNT-DWL

For visually covering the insulation anchor SHARK® ISO 95 sets and the spacer installation system AMO®-Therm Mini
x 10 pcs
Sealing washer For collars

SEALWSH-F.COVROS-M10-36X8X5MM

Self-adhesive sealing washer for collar for mounting downpipes
x 50 pcs
Threaded rod DIN 976, A2-70 stainless steel, shape A

THRPCE-DIN976-A-A2/70-M10X45

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information