Screen cleaning cloths
Screen cleaning cloth
CLNCLTH-MOIST-SCREEN-100PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-alcoholic formula
Has an anti-static effect
Effortlessly removes dust, dirt and fingerprints
In a practical dispenser box
- Easy removal of the cloths
- The cloths stay moist and clean
Check for colour fastness/material compatibility in an unobtrusive place first. Smartphones, tablets, e-readers must be wiped with a dry cloth afterwards.
100 wet cleaning cloths, 130 x 200 mm in size
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
All types of laptop and screen surfaces e.g. TFT/LCD/LED/plasma screens, notebooks, screen filters and glass surfaces of copiers and scanners.
- Remove the cover from the dispenser
- Peel off the protective film
- Pull the first cloth from the centre of the roller through the dispenser opening, then replace the cover
- For easy individual removal, pull the cloth diagonally to the front
- Close immediately after use
Chemical basis | Water |
Smell/fragrance | Characteristic |
AOX-free | Yes |
Silicone-free | Yes |
Shelf life from production | 24 Month |
Number of cloths | 100 PCS |
Width x length | 130 mm x 200 mm |
Container | Can |