Scraper with stainless steel blade
Scraper with stainless steel blade
SCHAB-HNDMODELL-EDSTBLA-L100MM-PINK
Art.-no. 1951503418
EAN 4065232875587
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fits nicely in the hand
With special ergonomic finger support
FDA-compliant raw materials
- Specially for use in food processing areas
- Halal- and kosher-compliant
Hygienic design for easy cleaning and maintenance
Stainless steel blade with rounded corners
Large drop-shaped hanger
Makes the tool easy to hang up and clean
Fully coloured and available in different colours
- Different colours reduce the risk of cross-contamination
- This facilitates compliance with the HACCP system and the allergen prevention procedure
Free from phthalates and bisphenol A
Datasheets(X)
The scraper is ideal for removing sticky residues that would make brushes very dirty, as well as for dried-on and burnt food or residues. It features a stainless steel blade with rounded corners, a secure connection between the blade and the handle, and a special ergonomic finger support.
Colour | Pink |
Material | Polypropylene/ stainless steel |
Blade thickness | 1 mm |
Length | 235 mm |
Width | 100 mm |
Height | 22 mm |
Min./max. temperature resistance | -20 to 200 °C |
Product weight (per item) | 0.110 g |