Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Scotch-Brite™ fleece hook and loop disc with centring GB-DH

Fleece disc 3M Scotch Brite GB-DH with centering
SNDDISC-NWOVN-GB-DH-COARSE-SD-125X22MM

Art.-no. 5M516558

EAN 4046719941315

-,--
price per selected packing unit
| Individual prices for customers after login
Scotch-Brite™ fleece hook and loop disc with centring GB-DH

Art.-no. 5M516558

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Combining Scotch-Brite material with the durable Cubitron grain enables high removal rates in combination with a comparably fine finish. In contrast to conventional abrasives, undergrinding is rarely possible in this respect – sanding of welding seams and spot welds without undergrinding with smooth finish.
  • 3-dimensional, very hard fibre fleece construction on dense carrier material

  • 3M™ Cubitron™ ceramic abrasive grain

  • Hard grain integration

  • Hook and loop fastening

  • High removal rate and productivity

  • Cost saving thanks to minimal setup and auxiliary process times

  • Wear resistance, evenness and long service life

  • Special toughness and hardness

  • Shape and edge stability

  • No clogging, cool sanding
Notice

Use with corresponding 3M™ support plate.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Material removal from thin welding seams and small spot welds, coarser cleaning and deburring work

Diameter (Ø)

125 mm

Bore hole

22 mm

Design

Coarse super duty

Colour

Blue

Recommended rotation speed

1500 rpm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Support Plate for non-woven discs

CENTRE PIN BACK-UP PAD 125MM M14

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information