Scissor lift 3.2 t Herkules AirgoMatic 3213
Scissor lift 3.2 t Herkules AirgoMatic 3213
SCISLFT-AIRGOMATIC-3213-14
Art.-no. 9501023129
EAN 4068362199677
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Load capacity | 3.2 t |
Lift height | 1300 mm |
Number of control units | 1 PCS |
Over-ground | No |
Type of vehicle | Passenger car |
Nominal voltage | 0 V |
Platform width | 2101 mm |