Scipio H85 frame system
Frame system SCIPIO H85
FRMSYS-SCIPIO-R9010-H85MM-30KG-NL450MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Optimal movement thanks to plain-bearing Delrin rollers and positive guidance on the right-hand side
- Precisely aligned base without edge processing thanks to edge clearance in the drawer rail
- Secure running of the rollers due to the clearance of the screw heads within the cabinet rail
- Partial extension from 50 mm self-closing
- Integrated 2D adjustment in the front holder
- Side adjustment via slotted hole +/- 1.5 mm
- Height adjustment using eccentric fitting +/1.8 mm
- Scope of delivery: 1 pair of frames with drawer rail
![]() | |
Nominal length | 450 mm |
Pullout type | Partial extension |
Height | 85 mm |
Load capacity | 30 kg |
Installation width | 31 mm |
Minimum installation depth | 453 mm |
Colour | Pure white RAL 9010 |
Surface | Epoxy coating |
Material | Steel |
Design | Packed in pairs |
Extension loss in locked state | 78 mm |
Extension loss | 95 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt