Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Scipio H149 frame system

Frame system SCIPIO H149
FRMSYS-SCIPIO-R9010-H149-30KG-NL550MM

Art.-no. 0684130255

EAN 4099618011764

-,--
price per selected packing unit
| Individual prices for customers after login
Scipio H149 frame system

Art.-no. 0684130255

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Frame system with 30 kg load capacity
  • Optimal movement thanks to plain-bearing Delrin rollers and positive guidance on the right-hand side

  • Precisely aligned base without edge processing thanks to edge clearance in the drawer rail

  • Secure running of the rollers due to the clearance of the screw heads within the cabinet rail

  • Partial extension from 50 mm self-closing

  • Integrated 2D adjustment in the front holder

  • Side adjustment via slotted hole +/- 1.5 mm

  • Height adjustment using eccentric fitting +/1.8 mm

  • Scope of delivery: 1 pair of frames with drawer rail
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

550 mm

Pullout type

Single extension slide

Height

149 mm

Load capacity

30 kg

Installation width

31 mm

Minimum installation depth

553 mm

Colour

Pure white RAL 9010

Surface

Epoxy coating

Material

Steel / steel

Design

Packed in pairs

Extension loss in locked state

93 mm

Extension loss

110 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Front holder for Scipio frame system

FRONTFIXNG-SET-SCIPIO-L/R-SCRON

Push-on and screw-on front holder
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover caps for Scipio frame system

CAP-SET-SCIPIO-L/R-R9010

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information