Scaffolding ratchet With tapered end
Scaffolding ratchet switchable
RTCHSPN-SCFLD-BLACK-19X22MM
Art.-no. 0713851195
EAN 4056807673721
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Two handy tools in one
- Robust ratchet and straight tapered end combined for use on scaffolding
- Width across flats 19 mm and 22 mm on the robust head
- One-hand operation thanks to switchable clockwise/anti-clockwise rotation via reverse lever
- Easy handling and very comfortable working
With tapered end of ratchet
- For aligning scaffolding bore holes
For safe scaffolding
- Two through holes for attaching a fall arrester
Datasheets(X)
![]() | |
Width across flats | 19 x 22 mm |
Length (L1) | 310 mm |
External diameter of ring (B) | 41.7 mm |
Tapered-bolt length (L2) | 0 mm |
Tapered bolt diameter (D1) | 0 mm |
Outer diameter (B1) | 42.5 mm |
Ratchet head height (H) | 50 mm |
