Scaffolding ratchet
Scaffolding ratchet
RTCHSPN-SCFLD-(WS19-22)
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49326.jpg)
Register now and access more than 125,000 products
Two tools in one
Toggle switches between clockwise/anti-clockwise rotation
Easy and very comfortable to work with.
Includes a pointed tapered pin on the ratchet tip
For aligning scaffolding holes.
Datasheets(X)
![]() | |
Width across flats | 19 x 22 mm |
Length (L1) | 310 mm |
External diameter of ring (B) | 41 mm |
Tapered-bolt length (L2) | 90 mm |
Tapered bolt diameter (D1) | 16 mm |
Ratchet head height (H) | 50 mm |