Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Satin-finished powder-coated sheet steel print sheet for Prusa XL series

Print sheet coated sheet steel XL
PRINT-SHEET-XL-SATIN-POWDER-COATED-XL

Art.-no. 4954628307

EAN 4099618967696

-,--
price per selected packing unit
| Individual prices for customers after login
Satin-finished powder-coated sheet steel print sheet for Prusa XL series

Art.-no. 4954628307

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double-sided, satin-finished, powder-coated spring steel sheet for Original Prusa XL

Overview


  • Heatbed with embedded magnets that can withstand high temperatures

  • These magnets hold the removable spring steel sheets in place

  • In terms of printing properties, the satin-finished sheet lies between the smooth and textured variants

  • The powder-coated surface with slightly textured, matt finish offers the optimum amount of adhesion, particularly when printing PLA and PETG materials

  • Fully compatible with a variety of common and less common filaments such as ABS, ASA, FlexFill 98A, polycarbonate and more

  • The vast majority of materials can be printed without a separation layer (e.g. glue)

  • Polycarbonate - prints better on satin-finished material (compared with smooth and textured sheets) - a layer of glue stick is recommended if you frequently print with PC to avoid damage to the sheet


Advantages


  • Suitable for PLA and for PETG

  • Slightly textured surface

  • Glue stick not required for PETG

  • Supports a wide range of filaments, including modern materials such as PC blend

  • Easy maintenance and good adhesion properties


Disadvantages


  • Acetone leads to quick degradation of the surface

  • A brim/skirt/shield is required around the print when printing ASA or PC blend

  • Do NOT use sharp metal objects (e.g. a spatula) to remove the print!
Notice

Warning!


Never use acetone to clean the textured, PEI powder-coated spring steel sheet! This causes microfractures in the PEI texture, which will lead to deterioration of the surface over time.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Manufacturers

Prusa

Material

Spring steel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Original Prusa XL 3D printer Enclosure set

PRNT-ORIG-PRUSA-XL-5EXTRU-ENCLOSURE-BNDL

Assembled multi-material 3D printer with up to five tool heads in enclosure bundle
x 1 pcs
Printer FFF Original Prusa XL 3D printer

PRNT-ORIG-PRUSA-XL-5EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Printer FFF Original Prusa XL 3D printer

PRNT-ORIG-PRUSA-XL-2EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Printer FFF Original Prusa XL 3D printer

PRNT-ORIG-PRUSA-XL-1EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Original Prusa XL 3D printer Enclosure set

PRNT-ORIG-PRUSA-XL-1EXTRU-HUSING-BNDL

Assembled multi-material 3D printer with up to five tool heads in enclosure bundle
x 1 pcs
Original Prusa XL 3D printer Enclosure set

PRNT-ORIG-PRUSA-XL-2EXTRU-ENCLOSURE-BNDL

Assembled multi-material 3D printer with up to five tool heads in enclosure bundle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information