Satin-finished powder-coated sheet steel print sheet for Prusa MK4S and CORE One
Print sheet coated sheet steel MK4S CORE One
PRINT-MK4S-CO-SHEET-SATIN-POWDER-COATED
Art.-no. 495462808
EAN 4099618967702
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Overview
- Heatbed with embedded magnets that can withstand high temperatures
- These magnets hold the removable spring steel sheets in place
- In terms of printing properties, the satin-finished sheet lies between the smooth and textured variants
- The powder-coated surface with slightly textured, matt finish offers the optimum amount of adhesion, particularly when printing PLA and PETG materials
- Fully compatible with a variety of common and less common filaments such as ABS, ASA, FlexFill 98A, polycarbonate and more
- The vast majority of materials can be printed without a separation layer (e.g. glue)
- Polycarbonate - prints better on satin-finished material (compared with smooth and textured sheets) - a layer of glue stick is recommended if you frequently print with PC to avoid damage to the sheet
Advantages
- Suitable for PLA and for PETG
- Slightly textured surface
- Glue stick not required for PETG
- Supports a wide range of filaments, including modern materials such as PC blend
- Easy maintenance and good adhesion properties
Disadvantages
- Acetone leads to quick degradation of the surface
- A brim/skirt/shield is required around the print when printing ASA or PC blend
- Do NOT use sharp metal objects (e.g. a spatula) to remove the print!
Warning!
Never use acetone to clean the textured, PEI powder-coated spring steel sheet! This causes microfractures in the PEI texture, which will lead to deterioration of the surface over time.
Datasheets(X)
Manufacturers | Polymaker |
Material | Spring steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!