Sandpaper, waterproof aluminium oxide
Sandpaper sheet waterproof aluminium oxide
WSPAP-ALOX-WTRPROF-P220-230X280MM
Art.-no. 058401 220
EAN 4011231489362
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be used without soaking, extremely flexible grain carrier
- Sharply contoured working
- Outstanding finish
- Excellent contact with the material and optimum grip
- First-rate initial and long-term grinding performance with a long service life
- Dense scattering
Datasheets(X)
Sanding 2-component acrylic lacquer systems, particularly for final sanding.
Sanding fine fillers, thick-film fillers, spray fillers (P180–P240), primer fillers, 2-component filling primers (P360–P800), MS filling primers, primer fillers (P600-P800).
Touching up flaws in the cover coat (P1000–P1200), in case of dust inclusions or dirt particles (P1200).
Grid size | P220 |
Length x width | 280 x 230 mm |
Material of abrasive medium | Aluminium oxide |
Backing material | B-weight paper |
Scattering | Close scattering |
Adhesive base | Synthetic resin |