Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sandpaper, waterproof Aluminium oxide

Sandpaper sheet waterproof aluminium oxide
WSPAP-ALOX-WTRPROF-P1200-230X280MM

Art.-no. 0584011200
EAN 4011231489560
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
  • Can be used without soaking, extremely flexible grain carrier

  • Sharply contoured working

  • Outstanding finish

  • Excellent contact with the material and optimum grip

  • First-rate initial and long-term grinding performance with a long service life

  • Dense scattering
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sanding 2-component acrylic lacquer systems, particularly for final sanding.


Sanding fine fillers, thick-film fillers, spray fillers (P180–P240), primer fillers, 2-component filling primers (P360–P800), MS filling primers, primer fillers (P600-P800).


Touching up flaws in the cover coat (P1000–P1200), in case of dust inclusions or dirt particles (P1200).

Grid size

P1200

Length x width

280 x 230 mm

Material of abrasive medium

Aluminium oxide

Backing material

B-weight paper

Scattering

Close scattering

Adhesive base

Synthetic resin

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information