Sandpaper triangle Useit® Superpad, wood
Wood sandpaper triangle Useit Superpad
DSPAP-USEIT-P-P180-93X93X93MM
Art.-no. 0581220180
EAN 4046778303925
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sanding dust is vacuumed away completely from the entire surface
- No clogging, high sanding performance, long service life, uniform grinding finish
- Dust and shadow-free operation
Saves time and money
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
No clogging of abrasive
Hole pattern optimised for material and amount of dust produced.
Datasheets(X)
The Wurth Superpad for wood is universally suitable with or without dust extraction.
Form | Triangular |
Dimensions of triangle-shaped sandpaper | 93 x 93 x 93 mm |
Hole pattern | Multiple perforations |
Grid size | 180 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |