Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sandpaper roll Useit® Superpad wood

Wood sandpaper roll Useit Superpad
DSPAP-USEIT-ROLL-P-P40-W115MM-L18M
ZEBRA

Art.-no. 058123040
EAN 4046778387130
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
The perforated sanding roll for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface


  • No clogging, high sanding performance, long service life, uniform grinding finish

  • Dust and shadow-free operation


Saves time and money


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



No clogging of abrasive


Hole pattern optimised for material and amount of dust produced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Würth Superpad for wood is universally suitable with or without dust extraction.

Form

Roll

Width x length

115 mm x 18 m

Grid size

40

Backing material

D-weight paper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information