Sandpaper roll Useit® Superpad wood
DSPAP-USEIT-ROLL-P-P320-W115MM-L18M
Art.-no. 0581230320
EAN 4046778387413
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sanding dust is vacuumed away completely from the entire surface
- No clogging, high sanding performance, long service life, uniform grinding finish
- Dust and shadow-free operation
Saves time and money
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
No clogging of abrasive
Hole pattern optimised for material and amount of dust produced.
Datasheets(X)
The Würth Superpad for wood is universally suitable with or without dust extraction.
Form | Roll |
Width x length | 115 mm x 18 m |
Grid size | 320 |
Backing material | C-weight paper |