Sandpaper disc 3M Cubitron II 775L
Sandpaper disc 3M Cubitron II 775L
DSPAP-HOKLP-M-CUBITRONII-775L-120+-D150
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | 120+ |
Hole pattern | Multiple perforations |
Adhesive system | Hook and loop |
Material of abrasive medium | 3M Cubitron II mineral ceramic grit |
Datasheets (0)
Certificates/ Documents (0)