Sanding system dust-free sanding disc Useit® Superpad F
Sandpaper disc Useit Superpad sanding system
DSPAP-USEIT-F-P40-D136MM
Art.-no. 0581786004
EAN 4053479547077
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Shorter sanding time, effective working, cooler sanding, with a sanding performance up to four times that of conventional perforated sanding discs
With completely perforated sanding disc.
Dust and shadow-free operation
Grinding dust extracted from the entire surface.
Datasheets(X)
- Suitable for wet and dry sanding
- Grinding of hard wood and softwood, mineral materials, plastics, non-ferrous metals, thermoplastic lacquers
- Highly efficient removal or adhesive joints on mineral materials (artificial stone) with Ø 210 mm, removal of anti-fouling in boat building, excellently suited for interior renovations, grinding stairways, removing paints, grinding lacquers, easy sanding of upright edges and preparing windowsills (stone)
Form | Washer |
Diameter (Ø) | 136 mm |
Grid size | P40 |
Hole pattern | Multiple perforations |
Material of abrasive medium | Zirconium conrundum |
| Backing material | Film |
| Binding | All-synthetic resin |
| Coating | Stearate |
| Abrasive material | P 40-P 220 zirconia alumina P 240-P 400 ceramic abrasive grain |
| Scattering | Extra-open |
| Colour | Green |
| Available grit | P 40-P 400 |
| Shapes | Washers |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!