Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sanding system dust-free sanding disc Useit® Superpad F

Sandpaper disc Useit Superpad sanding system
DSPAP-USEIT-F-P220-D156MM

Art.-no. 0581787022

EAN 4053479546780

-,--
price per selected packing unit
| Individual prices for customers after login
Sanding system dust-free sanding disc Useit® Superpad F

Art.-no. 0581787022

-,--
price per selected packing unit
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Dust-free operations in connection with Useit® Superpad F adhesive disc, optimal sanding result with much longer service life.

Shorter sanding time, effective working, cooler sanding, with a sanding performance up to four times that of conventional perforated sanding discs


With completely perforated sanding disc.



Dust and shadow-free operation


Grinding dust extracted from the entire surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for wet and dry sanding

  • Grinding of hard wood and softwood, mineral materials, plastics, non-ferrous metals, thermoplastic lacquers

  • Highly efficient removal or adhesive joints on mineral materials (artificial stone) with Ø 210 mm, removal of anti-fouling in boat building, excellently suited for interior renovations, grinding stairways, removing paints, grinding lacquers, easy sanding of upright edges and preparing windowsills (stone)

Form

Washer

Diameter (Ø)

156 mm

Grid size

P220

Hole pattern

Multiple perforations

Material of abrasive medium

Zirconium conrundum

Backing material Film
Binding All-synthetic resin
Coating Stearate
Abrasive material P 40-P 220 zirconia alumina
P 240-P 400 ceramic abrasive grain
Scattering Extra-open
Colour Green
Available grit P 40-P 400
Shapes Washers
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sanding system dust-free adhesive backing pad Useit® Superpad F

ADHDISC-HOKLP-F.DAPAP-USEIT-F-D156

From coarse sanding to applying the finishing touch. Dust-free sanding system to be used in conjunction with polishing machine PM 200-E and angle grinder EWS 14-125 INOX. Highly effective sanding system, extremely high removal rate in comparison with random orbital and orbital sanders.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sanding system dust-free dust disc Useit®

DSTDISC-USEIT-D156MM

Quick and simple cleaning of dust from surfaces.
x 25 pcs
Sanding system dust-free Useit® Superpad SG

DSPAP-USEIT-SG-600-D156MM

The finishing disc for finishing and polish sanding
x 25 pcs
Sanding system dust-free Useit® Superpad SG

DSPAP-USEIT-SG2-1800-D156MM

The finishing disc for finishing and polish sanding
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information