Sanding system dust-free Useit® Superpad SG
Fine-sanding disc Useit Superpad SG sanding system
DSPAP-USEIT-SG-600-D156MM
Art.-no. 0587787060
EAN 4053479547176
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sanding dust is vacuumed away completely from the entire surface
- No pinholing, no clogging, high sanding performance, long service life, cool sanding, uniform grinding finish, no formation of shadows on mineral materials
- Dust- and shadow-free operation
Quicker grinding times and effective operation at a grinding performance up to six times higher compared with conventional abrasives
Time and cost savings
Can achieve very high gloss without polishing paste
Time and cost savings
Removes dust inclusions
Suitable for wet and dry sanding.
Datasheets(X)
Sanding of mineral materials (artificial stone), painted wood surfaces, plastics, acrylic as well as stainless steel, copper, brass and aluminium.
Form | Washer |
Diameter (Ø) | 156 mm |
Grinding pattern | 600 |
Adhesive system | Hook and loop |
Suitable machines | Random orbit sander D 150 |
Material of abrasive medium | Silicon grain |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!