Sanding roll
Fabric sanding roll
ABRCLTH-ROLL-P60-115MMX25M
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Backing material: J-cotton fabric/super-flexible
- Bonding: Synthetic resin bonding
- Grain: Aluminium oxide
- Suitable for ORSY®10 dispenser unit
- Super-flexible design
- No grain chipping, even with stronger radii and curves
For machining solid wood types and veneers, especially for hand sanding. The fabric-based abrasive can be used where highly profiled parts/curvatures have to be sanded. The super-flexible design is a must for this kind of work. Our sanding rolls meet this key requirement.
Width | 115 mm |
Length | 25 m |
Grid size | 60 |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!