Sanding disc NET PERFECT
Sanding discs Net-perfect
SNDDISC-NET-HOKLP-P320-D225
Art.-no. 5506395032
EAN 4058794023725
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ensures clean working
The open structure of the net sanding disc enables sanding dust to be extracted thoroughly and over the whole area.
Hole-independent
Adapts to any hook-and-loop backing pad
Higher stock removal rate and a considerably longer service life compared to conventional perforated sanding discs
Membrane
To protect the backing pad, the use of a foam interface pad is recommended.
Datasheets(X)
Automotive repairs, painting and dry walling, wood machining, metalworking, plastic finishing, boat building etc.
Diameter (Ø) | 225 mm |
Grid size | 320 |
Adhesive system | Hook and loop |
Material of abrasive medium | Fused aluminium oxide |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!