Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sanding control powder set

Sanding dry guide coat set
SNDDRYGUIDCOAT-SET-150G

Art.-no. 0893600150

EAN 4062856588367

-,--
price per selected packing unit
| Individual prices for customers after login
Sanding control powder set

Art.-no. 0893600150

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For visually highlighting unevenness and damaged areas such as pores, scratches or fine cracks when sanding spatulas, fillers, primers or old coatings

The black sanding control powder creates a contrast to surfaces, highlighting defects such as scratches, holes, abrasive grooves, pores or fine cracks on the surface to be painted.


These defects are barely noticeable without a control powder and would therefore negatively affect the paint result and require corrective work.



  • Simple and quick to use

  • Suitable for wet and dry sanding

  • No masking work required

  • No clogging of sandpaper

  • Fits into any unevenness no matter how fine

  • Quick detection of damaged areas

  • Free of solvents
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For visually highlighting unevenness and damaged areas such as pores, scratches or fine cracks when sanding putties, fillers, primers or old coatings. The black sanding control powder creates a contrast to surfaces, highlighting defects such as scratches, holes, abrasive grooves, pores or fine cracks on the surface to be painted.

Instructions

Before the first use, remove the inner seal to release the 8 inner slots. Place the applicator with application pad on the cartridge and hold it with both hands and then shake it up and down three times. Then turn the applicator with the application pad in the cartridge back and forth several times. This procedure should be repeated two to three times to ensure that the surface of the application pad is evenly coated with the sanding control powder. Then apply it to the surface to be treated by wiping.

Colour

Black

Product weight (per item)

253.000 g

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information