Sanding belt for tube belt sander
SNDBL-CLTH-CBN-G400-35X650MM
Art.-no. 0673508040
EAN 4050382617415
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Trizact® sanding belt
Design: Aluminium oxide
Semi-flexible X-backing
Highly adaptable: Uniform surface quality for profiled workpieces
Uniform grain structure in a three-dimensional pyramid structure
Aggressive sanding, low roughness depth, significantly longer service life, extremely fine grinding finish.
Grinding additives
Lower sanding temperature: Very cool grinding, no material discolouration
Trizact®: Brand name of 3M
Datasheets(X)
Width x length | 35 mm x 650 mm |
Design | A45 |
Grid size | 400 |
Suitable machines | Würth RBS 650 |
Material of abrasive medium | Aluminium oxide |
Backing material | Semi-flexible X-base |