Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sanding belt for tube belt sander

Sanding belt for tube belt sander
SNDBL-CLTH-CBN-G220-35X650MM
ZEBRA

Art.-no. 0673508022
EAN 4050382617392
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
Trizact® sanding belt



Design: Aluminium oxide



Semi-flexible X-backing


Highly adaptable: Uniform surface quality for profiled workpieces



Uniform grain structure in a three-dimensional pyramid structure


Aggressive sanding, low roughness depth, significantly longer service life, extremely fine grinding finish.



Grinding additives


Lower sanding temperature: Very cool grinding, no material discolouration

Notice

Trizact®: Brand name of 3M

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sanding, polishing (finish sanding) and removing rolling skin

Width x length

35 mm x 650 mm

Design

A100

Grid size

220

Suitable machines

Würth RBS 650

Material of abrasive medium

Aluminium oxide

Backing material

Semi-flexible X-base

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information