Sagittarius jeans
Sagittarius jeans
WORK JEANS CORDURA SAGITTARIUS BLACK 46
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- CORDURA® reinforcement (extremely abrasion-resistant) at high-wear locations
- 13 outer pockets, ruler pocket
- Concealed buttons to prevent scratches
- Reinforced, pre-shaped knee
- Knee pockets, certified to EN 14404
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Black |
Size | 46 |
Size FR/ES/PT/BE | 40 |
Material | 80% cotton, 17% polyamide, 3% elastane |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach |